text.skipToContent text.skipToNavigation

3M Cubitron II Abrasive disc 80+ 76MM


3M™ Cubitron™ II Hookit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain a revolutionary advancement in abrasive technology. Our film discs can cut up to twice as fast and last up to six times as long as normal abrasives.Use 3M™ Cubitron™ II Hookit™ Film Disc 775L for a cut that’s up to twice as fast and a disc which lasts up to six times as l

Article number 2D926128
Diameter 76
Type Disc
Hook-and-loop fastening Yes
Particle type Ceramics
Granulation according to CAMI 80
Packed per 250
Full Box only

Specifications

Diameter 76
Type Disc
Hook-and-loop fastening Yes
Particle type Ceramics
Granulation according to CAMI 80
Brand 3M

Description

3M™ Cubitron™ II Hookit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain a revolutionary advancement in abrasive technology. Our film discs can cut up to twice as fast and last up to six times as long as normal abrasives.Use 3M™ Cubitron™ II Hookit™ Film Disc 775L for a cut that’s up to twice as fast and a disc which lasts up to six times as long as normal abrasives. Our discs have a film backing which offers better tear resistance and edge retention than paper discs.These film discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. 3M offer a complete line of hook and loop style Hookit discs for work spaces where adhesive backed discs may become contaminated by dust or dirt. Hookit discs tend to leave finer finishes than adhesive backed discs, so are often used in applications where a 3M™ Stikit™ disc may be too aggressive.Hookit sanding discs conveniently attach to a hook-and-loop backup disc pad (sold separately). They are removed easily and can be reused for the entire life of the abrasive.For best results pair with 3M™ Elite Random Orbital Sanders.

Article numbers

Article number 2D926128
UBB 500679174143
UNSPSC 31191506
Manufacturer article nr  51723
Do not close this page. This message will disappear, when the page is fully loaded.