text.skipToContent text.skipToNavigation

Yokota Impulse wrench YZ-N800A-Z


Complete freedom of movement by use of batteries High speed fastening No Kickback Ergonomic design Electric (brushless) servo drive Adjustable RPM Error LED indication for Overheat & Motor/driver errors battery capacity warning.

Article number 5N007150
Nominal voltage (V) 18
Battery capacity (Ah) 2
Max. torque (Nm) 65
Tool insertion 1/4 inch external square
Impacts (1/min) 4800
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Max. torque (Nm) 65
Tool insertion 1/4 inch external square
Impacts (1/min) 4800
Brand YOKOTA
Model YZ-N800A-Z
Safety YZ-N800A-Z
Type BH_NF_inh_03_EN

Description

Complete freedom of movement by use of batteries High speed fastening No Kickback Ergonomic design Electric (brushless) servo drive Adjustable RPM Error LED indication for Overheat & Motor/driver errors battery capacity warning.

Article numbers

Article number 5N007150
EAN 8717981377060
UBB 500708557599
UNSPSC 42272202
Manufacturer article nr  YZ-N800A-Z
Do not close this page. This message will disappear, when the page is fully loaded.