text.skipToContent text.skipToNavigation

Yokota Impact wrench 1.3/4 YW-90C

Article number YW-90CYOK
Max. operation pressure (bar) 6.3
Tool insertion Other
Idle rotational speed (1/min) 1700
Max. loosening torque (Nm) 16500
Max. tightening torque (Nm) 16500
Impulse driver Yes
Max. thread size (metric) 90

Specifications

Max. operation pressure (bar) 6.3
Tool insertion Other
Idle rotational speed (1/min) 1700
Max. loosening torque (Nm) 16500
Max. tightening torque (Nm) 16500
Impulse driver Yes
Max. thread size (metric) 90
Brand Yokota

Article numbers

Article number YW-90CYOK
EAN 8717981047178
UBB 500619107120
UNSPSC 27112713
Manufacturer article nr  YW-90C
Do not close this page. This message will disappear, when the page is fully loaded.