text.skipToContent text.skipToNavigation

Yokota Impact wrench 1.1/2 YW-65C

Article number YW-65CYOK
Max. operation pressure (bar) 6.3
Tool insertion 1 1/2 inch
Idle rotational speed (1/min) 2100
Max. loosening torque (Nm) 6600
Max. tightening torque (Nm) 6600
Impulse driver Yes
Max. thread size (metric) 64

Specifications

Max. operation pressure (bar) 6.3
Tool insertion 1 1/2 inch
Idle rotational speed (1/min) 2100
Max. loosening torque (Nm) 6600
Max. tightening torque (Nm) 6600
Impulse driver Yes
Max. thread size (metric) 64
Brand Yokota

Article numbers

Article number YW-65CYOK
EAN 8717981127153
UBB 500619106965
UNSPSC 27112713
Manufacturer article nr  YW-65C
Do not close this page. This message will disappear, when the page is fully loaded.