text.skipToContent text.skipToNavigation

Yokota Impact wrench 1.1/2 YW-50C

Article number YW-50CYOK
Max. operation pressure (bar) 6.3
Tool insertion 1 1/2 inch
Idle rotational speed (1/min) 3000
Max. loosening torque (Nm) 4500
Max. tightening torque (Nm) 4500
Impulse driver Yes
Max. thread size (metric) 52

Specifications

Max. operation pressure (bar) 6.3
Tool insertion 1 1/2 inch
Idle rotational speed (1/min) 3000
Max. loosening torque (Nm) 4500
Max. tightening torque (Nm) 4500
Impulse driver Yes
Max. thread size (metric) 52
Brand Yokota

Article numbers

Article number YW-50CYOK
EAN 8717981085903
UBB 500619106882
UNSPSC 27112713
Manufacturer article nr  YW-50C
Do not close this page. This message will disappear, when the page is fully loaded.