text.skipToContent text.skipToNavigation

Wypall Folded wipers White L40 56 pieces


Article number 1K179707
Colour White
Width 318
Length 305
Material Other
With scrub surface No
Wet wipe No
Brand WYPALL
Packed per 18
Full Box only

Specifications

Colour White
Width 318
Length 305
Material Other
With scrub surface No
Wet wipe No
Brand WYPALL
Model L40

Article numbers

Article number 1K179707
UBB 500676032872
UNSPSC 14121603
Manufacturer article nr  00507471
Do not close this page. This message will disappear, when the page is fully loaded.