text.skipToContent text.skipToNavigation

Workplace floor covering L900xW600xS18mm black w.yellow stripes PU COBA


durable, ergonomic workplace mat made of high-quality polyurethane with diamond profile - ideal for workplaces with medium to heavy loads - suitable for dry indoor areas - beveled mat edges reduce tripping hazards - with yellow edges for better visibility - fire protection tested in accordance with BS EN 13501-1 - mat thickness 18 mm

Article number 5E396654
Brand Coba
Width (mm) 600
Commodity code 39181090
Packed per 1

Specifications

Brand Coba
Width (mm) 600
Commodity code 39181090

Description

durable, ergonomic workplace mat made of high-quality polyurethane with diamond profile - ideal for workplaces with medium to heavy loads - suitable for dry indoor areas - beveled mat edges reduce tripping hazards - with yellow edges for better visibility - fire protection tested in accordance with BS EN 13501-1 - mat thickness 18 mm

Article numbers

Article number 5E396654
EAN 5013745008724
UBB 500729866367
UNSPSC 27110000
Manufacturer article nr  SED010701
Do not close this page. This message will disappear, when the page is fully loaded.