text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Workplace floor covering L1200xW900xS18mm black w.yellow stripes PU COBA


durable, ergonomic workplace mat made of high-quality polyurethane with diamond profile - ideal for workplaces with medium to heavy loads - suitable for dry indoor areas - beveled mat edges reduce tripping hazards - with yellow edges for improved visibility - fire protection tested in accordance with BS EN 13501-1 - mat thickness 18 mm

Article number 2M291160
Width (mm) 900
Packed per 1

Specifications

Width (mm) 900

Description

durable, ergonomic workplace mat made of high-quality polyurethane with diamond profile - ideal for workplaces with medium to heavy loads - suitable for dry indoor areas - beveled mat edges reduce tripping hazards - with yellow edges for improved visibility - fire protection tested in accordance with BS EN 13501-1 - mat thickness 18 mm

Article numbers

Article number 2M291160
EAN 5013745008731
UBB 500729849959
UNSPSC 27110000
Manufacturer article nr  SED010702
Do not close this page. This message will disappear, when the page is fully loaded.