text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Pliers & tweezers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Wire stripper & dismantling tools
Dismantling tools
6D002371
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Wire rope cutter 6724830
Add to catalogue
Article number
6D002371
Suitable for max. cable diameter (mm)
27
Insulated
No
Max. cable cross section (mm²)
150
Suitable for steel wire braiding
No
Replaceable cutting head
No
View all specifications
Specifications & standards
Downloads
Specifications
Suitable for max. cable diameter (mm)
27
Insulated
No
Max. cable cross section (mm²)
150
Suitable for steel wire braiding
No
Replaceable cutting head
No
Total length (mm)
505
Isolation protection 1000 V
No
Suitable for fine strand conductors
No
Suitable for solid conductors
No
Suitable for stranded conductors
Yes
With strip function
No
With impact protection
No
Cutting jaws exchangeable
No
VDE tested
No
Brand
Gedore
Download as PDF
Print
Description
Not suitable for wire ropes and steel wire, New cutting-edge geometry for a clean, smooth cut, Optimum lever action requires less effort, Compact design, low weight, Cutter head made from forged special tool steel, High-strength tubular aluminium handles, powder-enamelled, with rubber grips, High-strength tubular aluminium handles, powder-enamelled, with rubber grips
Article numbers
Article number
6D002371
EAN
4010886672488
UBB
500642371883
UNSPSC
23151901
Manufacturer article nr
6724830
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering