text.skipToContent text.skipToNavigation

Wire rope cutter 190MM


Wire Rope Cutter With two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables. Comfortable work thanks to handy, slim design and internal opening spring. Bolted joint for precise blade guidance, re-adjustable. High leverage for reduced effort. Cutting edge hardness approx. 64 HRC. pliers with tether attachment point f

Article number 5E227997
Suitable for max. cable diameter (mm) 7
Insulated No
Max. cable cross section (mm²) 10
Suitable for steel wire braiding No
Replaceable cutting head No
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 7
Insulated No
Max. cable cross section (mm²) 10
Suitable for steel wire braiding No
Replaceable cutting head No
Total length (mm) 190
Construction/operation Mechanic one hand
Isolation protection 1000 V No
Suitable for fine strand conductors No
Suitable for solid conductors No
Suitable for stranded conductors Yes
Grip design 2-components
With strip function No
With impact protection No
Cutting jaws exchangeable No
VDE tested No

Description

Wire Rope Cutter With two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables. Comfortable work thanks to handy, slim design and internal opening spring. Bolted joint for precise blade guidance, re-adjustable. High leverage for reduced effort. Cutting edge hardness approx. 64 HRC. pliers with tether attachment point for mounting a fall protection system. - Cutting capacities piano wire (diameter): Ø 2.5mm- Cutting capacity copper cable, multiple-stranded (diameter): Ø 7.0mm- Cutting capacities wire rope (diameter): Ø 5.0mm- Cutting capacities medium hard wire (diameter): Ø 4.0mm- AWG: 8- Drop Protection System: yes

Article numbers

Article number 5E227997
EAN 4003773080206
UBB 500641733182
UNSPSC 23151901
Manufacturer article nr  95 62 190 T
Do not close this page. This message will disappear, when the page is fully loaded.