text.skipToContent text.skipToNavigation

Wire end ferrule pliers overall length 145 mm 0.25-2.5 (AWG 23-13) mm² polished


Crimping Pliers for wire ferrules For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. - Application: Wire ferrules- Capacity in square millimetres: 0.25 — 2.5mm²- Number of crimp profiles: 4- AWG: 24 — 14

Article number K1176.161.145
Suitable for Cable lugs and connectors
Length 145
Compression shape Trapezoid compression
Cross section (mm²) 0.25 - 2.5
AWG-range 23 - 13
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length 145
Compression shape Trapezoid compression
Cross section (mm²) 0.25 - 2.5
AWG-range 23 - 13

Description

Crimping Pliers for wire ferrules For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm². Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. - Application: Wire ferrules- Capacity in square millimetres: 0.25 — 2.5mm²- Number of crimp profiles: 4- AWG: 24 — 14

Article numbers

Article number K1176.161.145
EAN 4003773035558
UBB 419105070496
UNSPSC 27112147
Manufacturer article nr  97 61 145 A
Do not close this page. This message will disappear, when the page is fully loaded.