text.skipToContent text.skipToNavigation

Wing nut with rounded wings DIN 315 Brass CU2/CU3 Nickel plated M16

Article number
Diameter
Driving features Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread

Specifications

Diameter M16
Driving features Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread

Dimensions

d-D M16
e (max.) 73
h (max.) 37.5
m (min.) 13
P 2

Standards

BS ≈856
DIN 315
NEN 1625

Article numbers

Article number 47560.160.001
EAN 8715492845948
UBB 950355212024
UNSPSC 31161717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.