text.skipToContent text.skipToNavigation

Wing nut with rounded wings DIN 315 Brass CU2/CU3 Nickel plated M12

Article number
Diameter
Driving features Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread

Specifications

Diameter M12
Driving features Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread

Dimensions

d-D M12
e (max.) 65
h (max.) 33.5
m (min.) 10
P 1.75

Standards

DIN 315
NEN 1625
BS ≈856

Article numbers

Article number 47560.120.001
EAN 8715492845931
UBB 950355211943
UNSPSC 31161717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.