text.skipToContent text.skipToNavigation

Wing nut with rounded wings BSW DIN 313 Cast iron 5/32

Article number
Diameter
Driving features Wing
Material Cast iron
Thread direction Right
Thread British Standard Whitworth
Threads per inch 32
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.
  • The 1/8 inch wing nuts are of the edged wing (American) type.

Specifications

Diameter 5/32 Inch
Driving features Wing
Material Cast iron
Thread direction Right
Thread British Standard Whitworth
Threads per inch 32
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.
  • The 1/8 inch wing nuts are of the edged wing (American) type.

Dimensions

e 20
h 10.5
m 3.2

Standards

NEN ≈2324
DIN 313
BS 856

Article numbers

Article number 16280.039.001
EAN 8715492590534
UBB 950355164910
UNSPSC 31161717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.