text.skipToContent text.skipToNavigation

Wing nut with rounded wings BSW DIN 313 Brass CU2/CU3 3/8

Article number
Diameter
Driving features Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth
Threads per inch 16

Specifications

Diameter 3/8 Inch
Driving features Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth
Threads per inch 16
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.
  • The 1/8 inch wing nuts are of the edged wing (American) type.

Dimensions

e 51
h 25
m 8

Standards

BS 856
DIN 313
NEN ≈2324

Article numbers

Article number 47570.096.001
EAN 8715492846020
UBB 950355212859
UNSPSC 31161717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.