text.skipToContent text.skipToNavigation

Wing nut type A UNC ASME B18.6.9 Stainless steel ASTM F594 316

Article number
Brand FABORY
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Specifications

Brand FABORY
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.6.9

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.