text.skipToContent text.skipToNavigation

Wing nut type A UNC ASME B18.6.9 Brass CU2/CU3 forged 1/4-20

Specifications

Diameter 1/4 Inch
Brand Fabory
Driving features Wing
Head shape Wing
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Unified National Coarse
Info forged

Dimensions

A (max.) 1.1
B (max.) 0.57
d (min.) 0.26
E (max.) 0.5
TPI 20

Standards

ASME B18.6.9

Article numbers

Article number U47550.025.0001
EAN 8715492904799
UBB 500625885586
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.