text.skipToContent text.skipToNavigation

Wet grinding system NTS 255 250 x 50 x 30 (200 x 30 x 30) mm 200 W 90 min-¹ HOLZKRAFT


Article number 1Q616638
Width 400
Height 490
Power consumption (W) 200
Frequency (Hz) 50 - 50
Length 440
Voltage 230 - 240
Idle rotational speed (1/min) 90 - 90
Packed per 1

Specifications

Width 400
Height 490
Power consumption (W) 200
Frequency (Hz) 50 - 50
Length 440
Voltage 230 - 240
Idle rotational speed (1/min) 90 - 90
Max. grinding stone diameter (mm) 250
Brand HOLZKRAFT
Type 5750255

Article numbers

Article number 1Q616638
EAN 4036351228349
UBB 500581174462
UNSPSC 27112704
Manufacturer article nr  8000788384
Do not close this page. This message will disappear, when the page is fully loaded.