text.skipToContent text.skipToNavigation

Wet and dry vacuum cleaner NT 30/1 Tact L 1380 W 4440 l/min 254 mbar 30 l KÄRCHER


Robust container with bumper and metal swivel castors. Flexible hose and mains cable storage. Removable filter housing. Central rotary switch. Shut-down mechanism for max. fill quantity. Anti-static preparation. Eco filter system. Filter cleaning: Tact Filter Clean

Article number 9U430291
Width 560
Height 580
Depth 370
Reservoir volume (l) 30
Cable length (m) 7.5
Packed per 1

Specifications

Width 560
Height 580
Depth 370
Reservoir volume (l) 30
Cable length (m) 7.5
Antistatic version Yes
Nominal power consumption (W) 1380
Machine weight (kg) 13.5
Vacuum power control Electronic
Sound power level 69
Voltage 220 - 240
Basic colour Grey
Max. negative pressure (mbar) 254
Air volume per suction motor (l/s) 74
Frequency 50/60 Hz
Length suction hose (m) 2.5
Dust category according to IEC/EN 60335-2-69 L
Brand Kärcher
Commodity code 85081900

Description

Robust container with bumper and metal swivel castors. Flexible hose and mains cable storage. Removable filter housing. Central rotary switch. Shut-down mechanism for max. fill quantity. Anti-static preparation. Eco filter system. Filter cleaning: Tact Filter Clean

Article numbers

Article number 9U430291
EAN 4039784973299
UNSPSC 47121604
Manufacturer article nr  4687212012
Do not close this page. This message will disappear, when the page is fully loaded.