text.skipToContent text.skipToNavigation

Wera Socket spanner set 8100 SA 7 Zyklop 28-part 1/4 inch width across flats 5-13 mm


8100 SA 7 Zyklop Metal Ratchet Set with push-through square, 1/4", drive, metric, 28 pieces 1x 8003 A Zyklop Metal Ratchet with push-through square and 1/4", drive: 1/4", x 141 mm 9x 8790 HMA Zyklop 1/4", socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 8794 LA Zyklop extension with free-turning sleeve, lo

Article number 81000.000.007
Surface protection Chromium-plated
Packaging Bag
Connection size 1/4 inch
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Bag
Connection size 1/4 inch
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 9
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 28
Number of files 0
Number of measuring tools 0
Connection size (mm) 6.3
Number of pliers 0
Number of combination spanners 0
Number of Torx sockets 6
Number of hexagonal sockets 10
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 15
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ratchet Yes
Model Push through square

Description

8100 SA 7 Zyklop Metal Ratchet Set with push-through square, 1/4", drive, metric, 28 pieces 1x 8003 A Zyklop Metal Ratchet with push-through square and 1/4", drive: 1/4", x 141 mm 9x 8790 HMA Zyklop 1/4", socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble extension, 1/4",: 1/4", x 56 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 3x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 27x25 mm, TX 30x25 mm 4x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 81000.000.007
EAN 4013288173898
UBB 500625636351
UNSPSC 27111703
Manufacturer article nr  05004017001
Do not close this page. This message will disappear, when the page is fully loaded.