text.skipToContent text.skipToNavigation

Gedore Open-end ring ratchet spanner 7 UR width across flats 8 mm length 140 mm reversi


Reversible. CV steel. Matt chrome-plated. Jaw position 15°, ring end angled at 13°. Working angle 7° from 8 to 15 mm, 6° from 16 to 24 mm

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 37
Isolation protection 1000 V No
Packed per 1

Specifications

Length 140
Wrench width open end (mm) 8
Surface protection Chromium-plated
Weight 37
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 8
Head width open end (mm) 19.8
Head width socket/ring/ratchet (mm) 17.5
Head height open end (mm) 3.8
Head height socket/ring/ratchet (mm) 7
Ratcheting model Yes
Point count 6
VDE tested No
Brand GEDORE

Description

Reversible. CV steel. Matt chrome-plated. Jaw position 15°, ring end angled at 13°. Working angle 7° from 8 to 15 mm, 6° from 16 to 24 mm

Article numbers

Article number G2115.080.001
EAN 4010886889350
UBB 500503853631
UNSPSC 27111743
Manufacturer article nr  2297256

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.