text.skipToContent text.skipToNavigation

Knipex Angled Pipe Wrench for 60mm OD Chromium-Vanadium Steel 420mm


Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 60mm- Capacities for pipes (diameter): Ø 2 3/8in

Article number K1083.010.381
Length 420
Chucking range (mm) 60 - 60
Packed per 1

Specifications

Length 420
Chucking range (mm) 60 - 60

Description

Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 60mm- Capacities for pipes (diameter): Ø 2 3/8in- Capacities for pipes (diameter): Ø 60mm- Capacities for nuts: 60mm- Inner diameter, inches: Ø 1 1/2in

Article numbers

Article number K1083.010.381
EAN 4003773014195
UBB 240102218288
UNSPSC 27111708
Manufacturer article nr  83 10 015
Do not close this page. This message will disappear, when the page is fully loaded.