text.skipToContent text.skipToNavigation

WEST MICROMETER 2YMZ50TO25IP54

Specifications

Brand WESTWARD

Description

Micrometer Outside, Electronic Digital, Ratchet Thimble, Flat Anvil, Flat Spindle, SPC Output, LCD Display, Lock Nut Type Lever, IP54 Water Resistant, Push Button Controls, Preset Capability, Inch/Metric Conversion, Vernier Scale On Thimble., Includes Battery, Key Spanner, Fitted Carrying Case. Resolution 0,0005In/0,01mm.

Article numbers

Article number W6300.000.005
EAN 8715494486477
UBB 500570621069
UNSPSC 41111601
Do not close this page. This message will disappear, when the page is fully loaded.