text.skipToContent text.skipToNavigation

WEST ELECTRNC CALIPR 0-200MM-2YNC7

Description

Caliper Electronic Digital, Range 0-8/0-200 In/mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.0015 In/0.02mm, Jaw Depth 40 mm, SPC Output, Construction Material Stainless Steel, Large LCD Display, Characteristics Control Buttons On Face, Zero, On/Off, Inch/mm, Thumbroll, Application 4 Way Measurement, Outside, Inside, Step And Depth, Measuring Speed Unlimited, Measuring System Absolute, Output, Molded Case Case

Article numbers

Article number W8500.000.200
EAN 8715494444637
UBB 500613909802
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.