text.skipToContent text.skipToNavigation

Raaco Assortment insert trays CA8-3


Article number 7Z434701
Colour Other
Width 55
Height 69
Depth 216
Type of accessories/components Other
Material Plastic
Accessories Yes
Packed per 9
Full Box only

Specifications

Colour Other
Width 55
Height 69
Depth 216
Type of accessories/components Other
Material Plastic
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand RAACO

Article numbers

Article number 7Z434701
EAN 5733439145039
UBB 500717538705
UNSPSC 27110000
Manufacturer article nr  145039
Do not close this page. This message will disappear, when the page is fully loaded.