text.skipToContent text.skipToNavigation

Wera 8794 C Zyklop Wobble Extension 1/2" Drive CrV Steel 52mm


8794 C Zyklop wobble extension, 1/2",, 1/2", x 52 mmWobble extension for Wera Zyklop. With pivoting angle of 15° in all directions. This guarantees fast and precise work in hidden and tight installation spaces.

Article number 81070.000.052
Length (mm) 52
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No
Packed per 1

Specifications

Length (mm) 52
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.7
VDE tested No
Brand Wera
Weight per piece (g) 52
Commodity code 8466103800
Type Zyklop Wobble Extension

Description

8794 C Zyklop wobble extension, 1/2",, 1/2", x 52 mmWobble extension for Wera Zyklop. With pivoting angle of 15° in all directions. This guarantees fast and precise work in hidden and tight installation spaces.

Article numbers

Article number 81070.000.052
EAN 4013288121448
UBB 500511989229
UNSPSC 27110000
Manufacturer article nr  05003639001
Do not close this page. This message will disappear, when the page is fully loaded.