text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Voltage tester 247 247 3,0 x 70 005655


247 Single-pole phase tester, 0.5 x 3 x 70 mmSingle-pole phase tester to detect voltage in the 150-250 volt range, comes equipped with a practical clip.

Article number 81879.030.060
Power supply From test object (without battery)
Continuity test No
Blade length (mm) 70
Blade width (mm) 3
Voltage indication Other
Packed per 1

Specifications

Power supply From test object (without battery)
Continuity test No
Blade length (mm) 70
Blade width (mm) 3
Voltage indication Other
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Voltage measuring range (V) 150 - 250
Indication of direction of field rotation No
Load switchable No
Type of test 1-pole
Resistance measurement (Ohm) 0
Usable at precipitation No
Resistance measuring range (kOhm) 0 - 0
Brand Wera

Description

247 Single-pole phase tester, 0.5 x 3 x 70 mmSingle-pole phase tester to detect voltage in the 150-250 volt range, comes equipped with a practical clip.

Article numbers

Article number 81879.030.060
EAN 4013288002686
UBB 500500861850
UNSPSC 41113676
Manufacturer article nr  05005655001
Do not close this page. This message will disappear, when the page is fully loaded.