text.skipToContent text.skipToNavigation

Wera 8794 LA Zyklop Extension Bar 1/4" Drive CrV Steel 150mm


8794 LA Zyklop extension with free-turning sleeve, long, 1/4",, 1/4", x 150 mmWera Zyklop extension with slip-proof fast-rotating sleeve for lightning-fast tightening and loosening of screws and bolts. Made of dull-chromed chrome-vanadium.

Article number
Length (mm) 150
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.3
Square rod 6.3 mm (1/4 inch)
Packed per 1

Specifications

Length (mm) 150
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.3
Square rod 6.3 mm (1/4 inch)
VDE tested No
Brand Wera
Weight per piece (g) 68
Commodity code 8466103800
Type Zyklop Extension Bar

Description

8794 LA Zyklop extension with free-turning sleeve, long, 1/4",, 1/4", x 150 mmWera Zyklop extension with slip-proof fast-rotating sleeve for lightning-fast tightening and loosening of screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 81016.000.150
EAN 4013288121073
UBB 500511980475
UNSPSC 27110000
Manufacturer article nr  05003526001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.