text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Electronics screwdrivers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Screwdrivers
Electronics screwdrivers
8A572713
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Wera VDE 65 i Pozidriv Screwdriver PZ2 154mm Blade
Add to catalogue
Article number
8A572713
Blade length (mm)
Design
Right
Screwing system
Pozidriv PZ
Insulated
Yes
Size
2
Total length (mm)
154
Antimagnetic
No
View all specifications
Specifications & standards
Downloads
Specifications
Blade length (mm)
154
Design
Right
Screwing system
Pozidriv PZ
Insulated
Yes
Size
2
Total length (mm)
154
Antimagnetic
No
Isolation protection 1000 V
Yes
Clamp feature
No
Precision model
Yes
Low spark model
No
Type of shaft
Round
Wrench width (hexagon drive) (mm)
9
Square drive/hexagon drive
Hexagon
Square drive/hexagon drive over the whole blade
No
Blade material
Other
Cap rotatable
No
Continuous blade
No
With anti-roll protection
No
With striking cap
No
VDE tested
Yes
Brand
Wera
Model
65 i
Download as PDF
Print
Article numbers
Article number
8A572713
EAN
4013288104168
UBB
500643555013
UNSPSC
27111701
Manufacturer article nr
05003452001
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering