text.skipToContent text.skipToNavigation

Wera VDE 60 I Interchangeable Bit 4 x 0.8mm 9mm Hex 157mm Length


Article number 7A126662
Size bit (mm)
L (mm)
Screwing system Screw slot
Total length (mm) 157
Isolation protection 1000 V Yes
Blade width (mm) 4
Blade thickness (mm) 0.8
Packed per 5
Full Box only

Specifications

Size bit (mm) 0.8
L (mm) 157
Screwing system Screw slot
Total length (mm) 157
Isolation protection 1000 V Yes
Blade width (mm) 4
Blade thickness (mm) 0.8
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Connection size (mm) 0.156
Two-sided No
Type of cross head None
Type Interchangeable Bit

Article numbers

Article number 7A126662
EAN 4013288228451
UBB 500731697370
UNSPSC 27110000
Manufacturer article nr  05006503001
Do not close this page. This message will disappear, when the page is fully loaded.