text.skipToContent text.skipToNavigation

Wera Universal joint 8795 C C-69mm


8795 C Zyklop universal joint, 1/2",, 1/2", x 69 mmWera Zyklop universal joint for 1/2", square head socket wrench inserts with ball lock.

Article number 81068.000.069
Wrench width (mm) 12.7
Length 69
Connection size 1/2 inch
Connection size (mm) 12.7
Wrench width (inch) 1/2 inch
Packed per 1

Specifications

Wrench width (mm) 12.7
Length 69
Connection size 1/2 inch
Connection size (mm) 12.7
Wrench width (inch) 1/2 inch

Description

8795 C Zyklop universal joint, 1/2",, 1/2", x 69 mmWera Zyklop universal joint for 1/2", square head socket wrench inserts with ball lock.

Article numbers

Article number 81068.000.069
EAN 4013288121547
UBB 500512007104
UNSPSC 27110000
Manufacturer article nr  05003640001
Do not close this page. This message will disappear, when the page is fully loaded.