text.skipToContent text.skipToNavigation

Wera 3367 Torx Screwdriver T9 60mm Blade Length Multi-Component Grip 141mm


3367 Screwdriver for TORX® screws, stainless, TX 9 x 60 mmHigh quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. ",Take it easy", Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 81929.000.009
Insulated No
Total length (mm) 141
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 60
Packed per 1

Specifications

Insulated No
Total length (mm) 141
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 60
With bore hole No
Grip design 2-components
Blade diameter (mm) 4
VDE tested No
Brand Wera
Weight per piece (g) 32
Commodity code 8205400000
Model 3367
Type Torx Screwdriver

Description

3367 Screwdriver for TORX® screws, stainless, TX 9 x 60 mmHigh quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. ",Take it easy", Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81929.000.009
EAN 4013288107480
UBB 500511586785
UNSPSC 27111701
Manufacturer article nr  05032051001
Do not close this page. This message will disappear, when the page is fully loaded.