text.skipToContent text.skipToNavigation

Wera Torx bit 867/1 Z BO TX 10 x 25


867/1 Z TORX® BO bits with bore hole, TX 10 x 25 mmPremium bits for TORX® socket screws. The hole in the bit and the pin in the TORX® BO screw prevent unauthorized loosening. Safety connection. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81582.010.026
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand WERA
Model 867/1 Z TORX BO

Description

867/1 Z TORX® BO bits with bore hole, TX 10 x 25 mmPremium bits for TORX® socket screws. The hole in the bit and the pin in the TORX® BO screw prevent unauthorized loosening. Safety connection. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81582.010.026
EAN 4013288015853
UBB 203232029843
UNSPSC 31161507
Manufacturer article nr  05066500001
Do not close this page. This message will disappear, when the page is fully loaded.