text.skipToContent text.skipToNavigation

Wera 867/1 Torx Screwdriver Bit T8 1/4" Hex 25mm Length


867/1 TORX® bits, TX 8 x 25 mmPremium bits for TORX® socket screws. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81563.066.495
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 4.6
Commodity code 8207903000
Model 867/1 TORX
Type Screwdriver Bit

Description

867/1 TORX® bits, TX 8 x 25 mmPremium bits for TORX® socket screws. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81563.066.495
EAN 4013288030436
UBB 500504719088
UNSPSC 31161507
Manufacturer article nr  05066495001
Do not close this page. This message will disappear, when the page is fully loaded.