text.skipToContent text.skipToNavigation

Wera Torque wrench Click-Torque X 2 10-50nm


Click-Torque X 2 torque wrench for insert tools, 10-50 Nm, 9x12 x 10-50 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value.

Article number 4T467075
Insulated No
Electronic No
Total length (mm) 338
Isolation protection 1000 V No
Connection size 9x12 mm
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 338
Isolation protection 1000 V No
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) 10 - 50
Head width (mm) 29
Correcting variable consistent Yes
Connection size (mm) 6.3
Accuracy scale division (Nm) 0.25
Suitable for extension No
With extension No
Screwdriver model No
Head height (mm) 20
With scale Yes
VDE tested No
Brand WERA

Description

Click-Torque X 2 torque wrench for insert tools, 10-50 Nm, 9x12 x 10-50 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand and left-hand use and with 9x12mm insert square for the insertion of insert tools.

Article numbers

Article number 4T467075
EAN 4013288193797
UBB 500686600478
UNSPSC 27110000
Manufacturer article nr  05075652001
Do not close this page. This message will disappear, when the page is fully loaded.