text.skipToContent text.skipToNavigation

Wera Torque wrench 400 i Hex 4.0 x 90


400 i VDE Hex Insulated torque-indicator, 4 x 5.0 NmWera VDE torque indicator with fixed torque for hexagon socket screws. Tamper proof. The robust slip clutch generates a clearly audible and tactile trigger that signals when the set torque is reached, making it impossible to apply any further torque. The loosening torque value is significantly higher t

Article number 7M051010
Insulated Yes
Wrench width (mm) 4
Isolation protection 1000 V Yes
Material handle Other
With ball head No
Packed per 1

Specifications

Insulated Yes
Wrench width (mm) 4
Isolation protection 1000 V Yes
Material handle Other
With ball head No
VDE tested Yes
Model 400 I

Description

400 i VDE Hex Insulated torque-indicator, 4 x 5.0 NmWera VDE torque indicator with fixed torque for hexagon socket screws. Tamper proof. The robust slip clutch generates a clearly audible and tactile trigger that signals when the set torque is reached, making it impossible to apply any further torque. The loosening torque value is significantly higher than the set tightening torque, therefore no additional tools are needed for loosening screw connections. The shape of the handle perfectly fills the whole hand and fingers comfortably lie in the softly rounded recessed grips. This ensures optimal, ergonomic power transfer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.

Article numbers

Article number 7M051010
EAN 4013288206398
UBB 500713663507
UNSPSC 27110000
Manufacturer article nr  05004980001
Do not close this page. This message will disappear, when the page is fully loaded.