text.skipToContent text.skipToNavigation

Wera Torque wrench 400 Hex 5.0 x 60


400 Hex Torque-indicator, 5 x 5.0 NmWera torque indicator with fixed torque for hexagon sockets. Tamper proof. The robust slip clutch guarantees a clearly audible and tactile trigger signal when the set torque value is reached, and it is therefore impossible to apply any further torque. The loosening torque is significantly higher than the set tightenin

Article number 8M865346
Insulated Yes
Wrench width (mm) 5
Isolation protection 1000 V Yes
Blade length (mm) 60
Material handle Other
Packed per 1

Specifications

Insulated Yes
Wrench width (mm) 5
Isolation protection 1000 V Yes
Blade length (mm) 60
Material handle Other
With ball head No
VDE tested Yes
Model 400

Description

400 Hex Torque-indicator, 5 x 5.0 NmWera torque indicator with fixed torque for hexagon sockets. Tamper proof. The robust slip clutch guarantees a clearly audible and tactile trigger signal when the set torque value is reached, and it is therefore impossible to apply any further torque. The loosening torque is significantly higher than the set tightening torque, therefore no additional tools are needed for loosening screw connections. The shape of the handle fills the whole hand well and the fingers lie in the softly rounded recessed grips. This ensures optimal, ergonomic power transmission.

Article numbers

Article number 8M865346
EAN 4013288208842
UBB 500713662939
UNSPSC 27110000
Manufacturer article nr  05005081001
Do not close this page. This message will disappear, when the page is fully loaded.