text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Torque spanner Click-Torque C 2 1/2 inch 20-100 Nm


Click-Torque C 2 torque wrench with reversible ratchet, 20-100 Nm, 1/2", x 20-100 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired tor

Article number 6F721107
Insulated No
Electronic No
Total length (mm) 405
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 405
Isolation protection 1000 V No
Connection size 1/2 inch
With signal tone Yes
Tightening moment (Nm) 20 - 100
Head width (mm) 43
Correcting variable consistent Yes
Connection size (mm) 12.7
Step size adjustment (Nm) 0.5
Accuracy scale division (Nm) 0.5
Suitable for extension Yes
With extension No
Screwdriver model No
Head height (mm) 18.5
With scale Yes
VDE tested No
Brand Wera

Description

Click-Torque C 2 torque wrench with reversible ratchet, 20-100 Nm, 1/2", x 20-100 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Article numbers

Article number 6F721107
EAN 4013288193223
UBB 500686599654
UNSPSC 27110000
Manufacturer article nr  05075621001
Do not close this page. This message will disappear, when the page is fully loaded.