text.skipToContent text.skipToNavigation

Wera TORQ-SET 871/1 Mplus Screwdriver Bit 5 1/4" Hex 25mm


871/1 TORQ-SET® Mplus bits, 25 mm, 5 x 25 mmHigh quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. hexagon, suitable for hold

Article number 6F423896
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 871/1 TORQ-SET MPLUS

Description

871/1 TORQ-SET® Mplus bits, 25 mm, 5 x 25 mmHigh quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6F423896
EAN 4013288033116
UBB 500643561458
UNSPSC 27112836
Manufacturer article nr  05066626001
Do not close this page. This message will disappear, when the page is fully loaded.