text.skipToContent text.skipToNavigation

Wera TORQ-SET 871/1 Mplus Screwdriver Bit 1/4" 1/4" Hex 25mm


871/1 TORQ-SET® Mplus bits, 25 mm, 1/4", x 25 mmHigh quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. hexagon, suitable for

Article number 6U240426
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 871/1 TORQ-SET MPLUS

Description

871/1 TORQ-SET® Mplus bits, 25 mm, 1/4", x 25 mmHigh quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6U240426
EAN 4013288037558
UBB 500643562282
UNSPSC 27112836
Manufacturer article nr  05066633001
Do not close this page. This message will disappear, when the page is fully loaded.