text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Toolbag Textile Box 8767 C TORX® HF 3 Empty


9406 Textile Box 8767 C TORX® HF 3, empty, 212 x 153 x 35 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 9 socket wrench inserts (1/2",) with a maximum length of 140mm, empty.

Article number 4S717448
Colour Black
Width 212
Design Tool Box
Height 35
Depth 153
Packed per 1

Specifications

Colour Black
Width 212
Design Tool Box
Height 35
Depth 153
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera

Description

9406 Textile Box 8767 C TORX® HF 3, empty, 212 x 153 x 35 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 9 socket wrench inserts (1/2",) with a maximum length of 140mm, empty.

Article numbers

Article number 4S717448
EAN 4013288194411
UBB 500686661686
UNSPSC 27110000
Manufacturer article nr  05136455001
Do not close this page. This message will disappear, when the page is fully loaded.