text.skipToContent text.skipToNavigation

Wera Toolbag Textile Box 8740 C HF 2 Empty


9403 Textile Box 8740 C HF 2, empty, 152 x 159 x 45 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 6 socket wrench inserts (1/2",) with a maximum length of 140mm, empty.

Article number 0E731896
Colour Black
Width 159
Design Tool Box
Height 45
Depth 152
Packed per 1

Specifications

Colour Black
Width 159
Design Tool Box
Height 45
Depth 152
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No

Description

9403 Textile Box 8740 C HF 2, empty, 152 x 159 x 45 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 6 socket wrench inserts (1/2",) with a maximum length of 140mm, empty.

Article numbers

Article number 0E731896
EAN 4013288194381
UBB 500686661017
UNSPSC 27110000
Manufacturer article nr  05136452001
Do not close this page. This message will disappear, when the page is fully loaded.