text.skipToContent text.skipToNavigation

Wera Toolbag Textile Box 8100 SC Zyklop Speed Empty


9420 Textile Box 8100 SC Zyklop Speed, empty, 302 x 126 x 50 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 8100 SC Zyklop Speed ratchet sets, 1/2",, for socket wrench inserts with a length of up to 23mm, empty.

Article number 5W779861
Colour Black
Width 302
Design Tool Box
Height 50
Depth 126
Packed per 1

Specifications

Colour Black
Width 302
Design Tool Box
Height 50
Depth 126
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera

Description

9420 Textile Box 8100 SC Zyklop Speed, empty, 302 x 126 x 50 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 8100 SC Zyklop Speed ratchet sets, 1/2",, for socket wrench inserts with a length of up to 23mm, empty.

Article numbers

Article number 5W779861
EAN 4013288194558
UBB 500686660696
UNSPSC 27110000
Manufacturer article nr  05136469001
Do not close this page. This message will disappear, when the page is fully loaded.