text.skipToContent text.skipToNavigation

Wera Toolbag Textile Box 8100 SA Zyklop Speed Empty


9418 Textile Box 8100 SA Zyklop Speed, empty, 180 x 88 x 46 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 8100 SA Zyklop Speed ratchet sets, 1/4",, for socket wrench inserts with a length of up to 23mm, empty.

Article number 2N733063
Colour Black
Width 180
Design Tool Box
Height 46
Depth 88
Packed per 1

Specifications

Colour Black
Width 180
Design Tool Box
Height 46
Depth 88
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No

Description

9418 Textile Box 8100 SA Zyklop Speed, empty, 180 x 88 x 46 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 8100 SA Zyklop Speed ratchet sets, 1/4",, for socket wrench inserts with a length of up to 23mm, empty.

Article numbers

Article number 2N733063
EAN 4013288194534
UBB 500686660282
UNSPSC 27110000
Manufacturer article nr  05136467001
Do not close this page. This message will disappear, when the page is fully loaded.