text.skipToContent text.skipToNavigation

Wera Toolbag Falttasche Kraftform Micro ESD 11 Empty


9426 Folding pouch for up to 11-piece sets Kraftform Kompakt Micro ESD, empty, 235 x 115 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 11-piece Kraftform Kompakt Micro ESD sets, empty.

Article number 8F000242
Colour Black
Width 235
Design Other
Height 10
Depth 115
Packed per 1

Specifications

Colour Black
Width 235
Design Other
Height 10
Depth 115
Quality class Other
Material Other
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No

Description

9426 Folding pouch for up to 11-piece sets Kraftform Kompakt Micro ESD, empty, 235 x 115 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for up to 11-piece Kraftform Kompakt Micro ESD sets, empty.

Article numbers

Article number 8F000242
EAN 4013288194268
UBB 500686657643
UNSPSC 27110000
Manufacturer article nr  05136476001
Do not close this page. This message will disappear, when the page is fully loaded.