text.skipToContent text.skipToNavigation

Wera Tool Set in Bag 27-Piece


Kraftform Kompakt Zyklop Mini 2, 27 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 8005 Zyklop Mini 2 Ratchet: 107 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 870/1 Adaptor: 1/4", x 25 mm 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x

Article number 7I975331
Packaging Bag
Connection size 1/4 inch
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 9
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 27
Number of files 0
Number of measuring tools 0
Connection size (mm) 6.3
Number of pliers 0
Number of combination spanners 0
Number of Torx sockets 6
Number of hexagonal sockets 13
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 14
Number of testing tools 0
Number of ratchets 2
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ratchet Yes
Brand Wera
Type Tool Set

Description

Kraftform Kompakt Zyklop Mini 2, 27 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 8005 Zyklop Mini 2 Ratchet: 107 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 870/1 Adaptor: 1/4", x 25 mm 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 4x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 9x 8790 FA Zyklop socket with 1/4", and Hexagon 11 drive: 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm, 13 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmRatchets and screws in a Kraftform Kompakt format. These drop-forged, full-steel ratchets, Zyklop Mini 1 and 2, combine filigree design with incredible robustness. For particularly rapid screwdriving in confined working situations. Zyklop Mini 1 or Zyklop Mini 2 can be used whenever screwdriving with power tools or conventional hand tools is unfeasible for lack of space. 1 bit ratchet Zyklop Mini 1, suitable for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 and Wera connecting series 1 and 4, also possible to use sockets by attaching the Wera adaptor 870/1. 1 socket ratchet Zyklop Mini 2, suitable for the direct attachment of Wera Zyklop special sockets 8790 FA.

Article numbers

Article number 7I975331
EAN 4013288182180
UBB 500643556672
UNSPSC 27112836
Manufacturer article nr  05135918001
Do not close this page. This message will disappear, when the page is fully loaded.