text.skipToContent text.skipToNavigation

Wera Tool case 2go 5


Wera 2go 5 Tool Carrier, 300 x 135 x 270 mmThe Wera 2go 5 is the super lightweight and mobile tool carrier for all Wera pouches and textile boxes equipped with Velcro on their reverse sides. The pouches and boxes are easily and securely attached individually to the Wera 2go 5 article.

Article number 7X425617
Width 300
Design Other
Height 135
Depth 270
Quality class Other
Packed per 1

Specifications

Width 300
Design Other
Height 135
Depth 270
Quality class Other
Length (mm) 310
Material Fabric
Padlock shackle No
With shoulder strap No
Signal-red No
With lock No
Number of pockets 2
Removable tray No
With foam No
With divider Yes
With hammer holder No
Brand Wera

Description

Wera 2go 5 Tool Carrier, 300 x 135 x 270 mmThe Wera 2go 5 is the super lightweight and mobile tool carrier for all Wera pouches and textile boxes equipped with Velcro on their reverse sides. The pouches and boxes are easily and securely attached individually to the Wera 2go 5 article.

Article numbers

Article number 7X425617
EAN 4013288187383
UBB 500678968404
UNSPSC 27110000
Manufacturer article nr  05004354001
Do not close this page. This message will disappear, when the page is fully loaded.