text.skipToContent text.skipToNavigation

Wera Tool case 2go 1 2 pieces


Wera 2go 1 Tool Carrier, 2 pieces 1x Wera 2go 5 Tool Carrier: 300 x 135 x 270 mm 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mmThe Wera 2go 1 is the super lightweight and mobile tool carrier for all Wera pouches and textile boxes equipped with hook and loop zone on their reverse sides. The pouches and boxes are easily and securely attached individually to t

Article number 4M086734
Width 300
Design Bag
Height 270
Depth 135
Quality class Other
Packed per 1

Specifications

Width 300
Design Bag
Height 270
Depth 135
Quality class Other
Length 310
Material Fabric
Padlock shackle No
With shoulder strap Yes
Signal-red No
With lock No
Number of pockets 1
Removable tray No
With foam No
With divider Yes
With hammer holder No
Brand WERA

Description

Wera 2go 1 Tool Carrier, 2 pieces 1x Wera 2go 5 Tool Carrier: 300 x 135 x 270 mm 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mmThe Wera 2go 1 is the super lightweight and mobile tool carrier for all Wera pouches and textile boxes equipped with hook and loop zone on their reverse sides. The pouches and boxes are easily and securely attached individually to the tool carrier. The hands remain free during transport thanks to the shoulder strap that is included.

Article numbers

Article number 4M086734
EAN 4013288187352
UBB 500678967661
UNSPSC 27110000
Manufacturer article nr  05004350001
Do not close this page. This message will disappear, when the page is fully loaded.