text.skipToContent text.skipToNavigation

Wera Textile Box Black 302 x 50 x 126mm


9424 Textile Box Kraftform Kompakt W 1, empty, 302 x 126 x 50 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Kraftform Kompakt W 1, for up to 36 tools, empty.

Article number 8G430991
Colour Black
Width 50
Design Bag
Height 126
Depth 302
Packed per 1

Specifications

Colour Black
Width 50
Design Bag
Height 126
Depth 302
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 36
With foam No
With divider Yes
With telescopic handle No
Brand Wera
Type Textile Box

Description

9424 Textile Box Kraftform Kompakt W 1, empty, 302 x 126 x 50 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Kraftform Kompakt W 1, for up to 36 tools, empty.

Article numbers

Article number 8G430991
EAN 4013288194602
UBB 500686662833
UNSPSC 27110000
Manufacturer article nr  05136474001
Do not close this page. This message will disappear, when the page is fully loaded.