text.skipToContent text.skipToNavigation

Wera Textile Box Black 180 x 37 x 74mm


9419 Textile Box 8100 SA Zyklop Metal Switch, empty, 180 x 74 x 37 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 8100 SA Zyklop Metal Switch ratchet sets, 1/4",.

Article number 2H091963
Colour Black
Width 180
Design Tool Box
Height 37
Depth 74
Packed per 1

Specifications

Colour Black
Width 180
Design Tool Box
Height 37
Depth 74
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Wera
Commodity code 42029298
Type Textile Box

Description

9419 Textile Box 8100 SA Zyklop Metal Switch, empty, 180 x 74 x 37 mmRobust textile box for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for 8100 SA Zyklop Metal Switch ratchet sets, 1/4",.

Article numbers

Article number 2H091963
EAN 4013288194541
UBB 500686660027
UNSPSC 27110000
Manufacturer article nr  05136468001
Do not close this page. This message will disappear, when the page is fully loaded.